Apply to be a TradeMaster!
Main product image of 1-1/2" ABS Freestanding One-Piece Tub Drain
Magnifying glass
Hover image to zoom

1-1/2" ABS Freestanding One-Piece Tub Drain

Brand:
Oatey
SKU:
FTD35P
Rating:
(0)
Q&A:
(0)
1-1/2" ABS Freestanding One-Piece Tub Drain
Magnifying glass
Hover image to zoom
$172.40 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS

Description

–

The Oatey Universal Freestanding Tub Drain works with freestanding and island center and offset tubs. When installed at rough-in, it provides simple installation between the P-trap and tub -- without needing access from below the floor. Available in ABS, PVC or cast iron with a plastic or stainless steel flange, this drain is compatible with brass or Schedule 40 tailpieces. 1916 Collection is a carefully curated portfolio of thoughtfully designed, exceptionally engineered bath accessories that enhance both the form and function of every bath experience.


Product Features:

  • Universal drain for freestanding/island center and offset tubs
  • Compatible with brass or Schedule 40 tailpieces
  • Easy, fast installation
  • Simplifies rough-in installation between P-trap and tub
  • Eliminates "stub out" method and the need to access the drain from below the floor
  • Compact size allows the drain to fit inside 8 in., 10 in. and 12 in. joists
  • Fits inside 4 in. hole saw opening, making this drain great for remodels
  • Pre-installed, tool-free 1/4 turn test plug allows for testing up to 40 ft. of head
  • Easy-to-grab protective cover keeps tile from being installed over the open drain and can be easily removed with channel locks
  • Kit includes: Freestanding tub drain body, protective cap, 1-1/2 in. x 2 in. Schedule 40 PVC/ABS adapter, 1-1/2 in. x 8 in. flanged brass tailpiece, 1-1/2 in. x 8 in. threaded brass tailpiece, slip joint nut, slip joint washer, quarter turn test plug, Schedule 40 PVC/ABS tailpiece adapter, cutout template and lubricant

Specs

–
Type:

Shower Drain

Drain Size:

1-1/2"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV Coupling
SKU: P100-020
1/2" Expansion PEX Brass x 1/2" Copper Stub Elbow (4" x 8")
SKU: 630WG248E
Sioux Chief
2" PVC DWV P-Trap
SKU: P706X-020
3" PVC DWV 45° Elbow
SKU: P321-030
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy