Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX Brass x 1/2" Copper Stub Elbow (4" x 8")
Magnifying glass
Hover image to zoom

1/2" Expansion PEX Brass x 1/2" Copper Stub Elbow (4" x 8")

SKU:
630WG248E
Rating:
(8)
Q&A:
(0)
1/2" Expansion PEX Brass x 1/2" Copper Stub Elbow (4" x 8")
Magnifying glass
Hover image to zoom
$9.31 each
BOX UP & SAVE 6%
$219.25 box of 25
$8.77 each
In Stock
In Stock
Get 783 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960 Standards Met
Product Highlight: Length (Inches)
4" x 8" Length

Description

–
Stub Out Elbow
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of F1960 PEX system
  • Square O Straps affix easily to the Edge bracket or any backing board to provide solid installations
  • Multiple mounting holes allow for installations on sides, bottom, or top

Specs

–
Length (Inches):

4" x 8"

Application:

Heating

Plumbing

Size:

1/2"

Width (Inches):

4"

Standards Met:

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Material:

Brass

Tubing Compatibility:

PEX

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

What I was looking for

Only place I could find these in stock and at an affordable price.
hch
Morristown, VT
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely buy them again.

Saves me time and looks professional.
Muguel from ocean hills plumbing inc
Oceanside
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" copper stub out x 1/2" expansion

As always, super fast shipping and product is excellent
Rueb
Upper Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding Supplier

We have a home renovation business, and have been buying from Supply House for four years. They are our first choice for plumbing materials. Their selection and shipping speed are outstanding
LCM
Royal Oak, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

ProPex stub out nirvana for multiple situations. I used to make these up myself with a tubing bender but at this price it doesn't pay anymore.
Roy
Brewster, NY
10 years ago
Was this review helpful to you?

would buy again

fits well easy to use
jack of all
Nebraska
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product easy to install

Works very well for all stub outs
Jack of all
Nebraska
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good inventory of pex expansion system supplies

I'm glad for the ease of ordering the pex expansion supplies from Supply House. Not all plumbing supply houses stock it.
Steve
Massapequa, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy