Apply to be a TradeMaster!
Main product image of 1-1/2" x 6" 16 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom

1-1/2" x 6" 16 Gauge Self-Nailing Stud Guard

Brand:
Oatey
SKU:
33895
Rating:
(11)
Q&A:
(1)
1-1/2" x 6" 16 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom
$0.39 each
BOX UP & SAVE 13%
$34.00 box of 100
$0.34 each
In Stock
In Stock
Get 28,209 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 6"
Product Highlight: Material
Steel

Description

–
1-1/2" x 6" 16 Gauge Self-Nailing Stud Guard, 5-1/2" between points, provide protection for pipes and wiring installations,

Specs

–
Size:

1-1/2" x 6"

Material:

Steel

Gauge:

16

Type:

Self Nailing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1-1/2" x 6" 16 Gauge Self-Nailing Stud Guard
1-1/2" x 6" 16 Gauge Self-Nailing Stud Guard
SKU: 33895
(11)

You May Also Need

3" x 5" Self Nailing Stud Guard, 16 Gauge
SKU: 536-35
Sioux Chief

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

USA Manufacturing

Excellent Quality. MADE IN USA
firwoodchad
Goldendale, WA
4 months ago
Was this review helpful to you?

I would buy this product again and again.

It's great product and works great.
Sam
Mountain House CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Great price
Mac
Fayetteville,NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product and quick shipping

protect plumbing and electrical lines
harper
pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery

Good product and quick delivery, what more could you ask for!!!
OW
Santa Claus, Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will definitely buy again

Works as needed and shipped so don't have to take time going to supply house
Madison plumbing
Wills point, tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great nail plates

Perfect size, excellent protection, installer friendly and a great value. A must have for the professional.
Keystone
Pittsburgh, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product does its job

Great product for the price
Adam the plumber
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product at a low cost

This product is as good a quality as all the others out there but costs half the price!
Mark
Kansas City, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will come back for more at this price.

Cheapest price around; does what I need them to do- guards the pipe. 👍🏽
Grand Plumber
Austin, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do these plates have the prongs that hammer into the stud? i can't tell from the picture. or do these need nails to put then in?

Asked by Travis 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the self nailing stud guards have the prongs, and not the holes for nails or screws.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy