The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Blue Aqua-Jet CTS Water Service Poly Pipe, PE-4710 - 250 PSI (100 ft. Coil)
Magnifying glass
Hover image to zoom

1" Blue Aqua-Jet CTS Water Service Poly Pipe, PE-4710 - 250 PSI (100 ft. Coil)

Brand:
Oil Creek
SKU:
ABT21010
Rating:
(24)
Q&A:
(3)
1" Blue Aqua-Jet CTS Water Service Poly Pipe, PE-4710 - 250 PSI (100 ft. Coil)
Magnifying glass
Hover image to zoom
$62.17 each
In Stock
In Stock
Get 25 Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Blue
Product Highlight: Size
1"
Product Highlight: Material
Polyethylene
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: OD
1.125"

Description

**Image may not represent actual product.**

Note: Aqua-Jet Tubing may be joined by compression type fittings specifically designed for CTS polyethylene. (Not for use with insert fittings and clamps)

SDR-9 Aqua-Jet Water Service Tubing (CTS) Copper Tube Sized (OD) 250 PSI

Aqua-Jet Tubing meets ASTM D2737, NSF Listed-Standards 14 and requirements of NSF Standard 61 and AWWA C901.

Specs

Dimension Ratio:

SDR-9

Length (Feet):

100'

Color:

Blue

Size:

1"

Material:

Polyethylene

Max Pressure (PSI):

250

OD:

1.125"

ID:

.865"

Wall Thickness:

.125"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1" Pack Joint (CTS) Tee - T-4441NL (No Lead Bronze)
SKU: 313-395NL
Legend Valve

Product Reviews

4.83 out of 24 reviews
96% would recommend this product
4.83
out of 24 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
0%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy this product again, whenever I needed some.

I'm buying multiples of this product, in order to have enough to stretch down to the water depth in my well, 400 feet. And I'm getting the higher-pressure version (200 psi) to use in the deeper regions, and a less high-pressure version (160 psi) for the upper reaches. I'm sure the product will perform well, but our weather here has been so abominable, since November really, that we haven't been able to proceed. So let's pray for a break in the weather!
VS

Most Liked Negative Review

Couldn't you?

This pipe is thinner than the pipe at the wholesale house. I'm not sure what it's for, but would not suggest buying it.
Showing 1-10 of 24 reviews

Highly recommend

Great quality
Vaughn
Maryland
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Great water line. Could be protected better during UPS shipping.
Sam
MT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from these guys again for sure

Useing in deep water well and the product was delivered very fast
CE
North Carolina
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service line pipe

Great stuff, very durable.
storman
webster springs, wv
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as Described.

It came promptly, in good condition. Yes, I would buy again.
None
SEOK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't you?

This pipe is thinner than the pipe at the wholesale house. I'm not sure what it's for, but would not suggest buying it.
GARY FULLER
Santa Barbara
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I'm running multiple small projects and really appreciate the choices in product specs. It let me get exactly what I want rather than using something which may have been more than I needed for a particular job.
TO
Coupeville, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described black poly pipe

Price was right for the one inch 100 ft poly pipe.
Jeffcoat
NW. INDIANA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Bought the poly pipe to replace the pvc pipe in our shallow well. We are in a freeze zone. Purchased here because it is less than half the cost at even the big box stores, and delivery was free.
Opie
Centeral Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great pipe fix my well leak. Would buy again Thanks
Ish
Poconos PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can I use normal Pex fittings and crimp rings?

Asked by walkt 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

No, PEX fittings will not be compatible with the Aqua-Jet Poly Pipe.

Was this review helpful to you?

Q: Can this be used in a well instead of pvc or galvanized pipe

Asked by Brian 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Brian. Yes, this pipe can be used in a well system.

Was this review helpful to you?

Q: How flexible is the 1" poly tubing that is the 125 GPH

Asked by Rob 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The bend radius is roughly 27 times the OD of the pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy