Apply to be a TradeMaster!
Main product image of 3/4" HeatFlex PE-2708 PERT Tubing (100 ft. Coil)
Magnifying glass
Hover image to zoom

3/4" HeatFlex PE-2708 PERT Tubing (100 ft. Coil)

Brand:
Oil Creek
SKU:
HF907100
Rating:
(10)
Q&A:
(0)
3/4" HeatFlex PE-2708 PERT Tubing (100 ft. Coil)
Magnifying glass
Hover image to zoom
$106.31 each
In Stock
In Stock
Get 4 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Feet)
100' Length
Product Highlight: Grade
PERT
Product Highlight: Material
Polyethylene

Description

–
**Image may not represent actual product.**

Applications: Pipes for non-potable hot and cold water systems, including:
  • Radiant floor heating systems
  • Radiator connections
  • Baseboard hot water connections
  • Heating/cooling applications
  • Snow melt applications
PERT pipes have been used in European markets for more than 20 years with exceptional results. Oil Creek Plastics HeatFlex pipe is made with DOWLEX 2344 Polyethylene Copolymer Resin, which offers the traditional benefits of polyethylene resin along with excellent high temperature resistance. The result is the next generation of radiant heating pipe.

Unlike PEX and PVC pipe, HeatFlex can be recycled, making it the most Earth-friendly of all radiant heat choices. All production rejects and conversion waste at Oil Creek Plastics is recycled rather than disposed of in landfills.

Specs

–
Length (Feet):

100'

Size:

3/4"

Material:

Polyethylene

Grade:

PERT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Stainless Steel Clamp (50/bag)
SKU: PXCL075
Bluefin

Product Reviews

4.3 out of 10 reviews
89% would recommend this product
4.3
out of 10 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
10%
3 star
10%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Installs like PEX but more flexible

We have used PE-RT on several radiant jobs and really appreciate its flexibility. This gets more important as you get to larger diameters, but is notable even at 1/2". We use the same crimp ring connectors as with PEX but cannot attest to its use with other connection systems such as Pro-PEX expanders.
VS

Most Liked Negative Review

Good product, but a few improvements could be made

The product seems pretty solid, so far has been holding pressure with no leaks. However, one annoyance is that on the (2) 1000 ft coils I bought there were no running length markings to help keep track (since I divided it into 5x 200ft lengths), which other brands do have. Also not a problem with the product itself, but the shipping was a bit rough and one of the rolls near the end had a hole.
Showing 1-10 of 10 reviews

Good product, but a few improvements could be made

The product seems pretty solid, so far has been holding pressure with no leaks. However, one annoyance is that on the (2) 1000 ft coils I bought there were no running length markings to help keep track (since I divided it into 5x 200ft lengths), which other brands do have. Also not a problem with the product itself, but the shipping was a bit rough and one of the rolls near the end had a hole.
Ratko
Cleveland, OH
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to work with

I like working with this for radiant floor heat as it is more flexible than PEX. The one drawback is it will kink easier, so you have to be careful when feeding it.
sribe
Denver CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Very flexible and easy to use. Approve as license plumber.
Rob from plumbers local 75
Milwaukee,WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

We did not have any problems installing HeatFlex tubing. easy to work with.
Robert
Rye NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product.

Good Piping. Ranks right up there with the Popular Brands and it's "Made in America". I will continue to use this product.
MrPlumber Maryland
Centreville Md
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrible service

Was not sent all my items along with the wrong products. Still 4 weeks later my order isn't right!
Dyl
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I used the PERT tubing in a radiant floor application and it worked very well in 45degree temp.. No problems at all.
JCB
Alna, Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

First time I used this brand before seams to be good product good flexable construction.
Maintenance
Jericho vt
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to work/form/install

I used the 3/4" PERT from Oil Creek Plastics to supply/install a cast iron radiator in my basement. Due to the layout of my basement and the fact that it has a partial crawl space, I decided it would be simpler to supply my radiator with PERT instead of rigid pipe. The PERT was very easy to straighten as I unwound it from the inside of the coil. It also confirm to the layout configurations. I used the standard PEX fittings and crimp rings for my connections. It worked great and I am really happy with the installation.
MLSJr
Friedensburg, PA
8 years ago
Was this review helpful to you?

Installs like PEX but more flexible

We have used PE-RT on several radiant jobs and really appreciate its flexibility. This gets more important as you get to larger diameters, but is notable even at 1/2". We use the same crimp ring connectors as with PEX but cannot attest to its use with other connection systems such as Pro-PEX expanders.
TWills
Carrboro, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy