Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" FNPT One Piece Supply Riser Kit, Multi Turn Angle (30" Length)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" FNPT One Piece Supply Riser Kit, Multi Turn Angle (30" Length)

SKU:
BRPX19V300HX-B
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp x 1/2" FNPT One Piece Supply Riser Kit, Multi Turn Angle (30" Length)
Magnifying glass
Hover image to zoom
$8.99 each
BOX UP & SAVE 14%
$386.50 box of 50
$7.73 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Length (Inches): 
30"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
FNPT
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Length (Inches)
30" Length
Product Highlight: Finish
Vinyl
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Body Brass, chrome plated Hose Reinforced PVC
  • Stem POM Barb Brass
  • Bib & Packing Washer Rubber Ferrule Zinc-plated steel
  • Handle Polycarbonate Nut Polypropylene
  • Handle Screw Zinc-plated steel Washer Rubber
  • Packing Nut Brass, chrome plated O-ring Rubber
  • Part Listing:
  • BRPX19V120HX B 1/2” nom barb x 1/2” FIP nut x 12” length, chrome plated, bulk

Specs

–
Application:

Faucet Supply Kit

Length (Inches):

30"

Inlet Type:

PEX Crimp

Outlet Type:

FNPT

Valve Type:

Angle

Type:

Multi-Turn

Finish:

Vinyl

Material:

Chrome Plated Brass

Lead Free:

Yes

Temperature Range (F):

40°F - 140°F

Max Pressure:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy