Apply to be a TradeMaster!
5.6" 4-Speed Reversible OPAO 48Y Direct Drive Fan/Blower Motor w/ Auto Overload and Capacitor (1/2 HP, 7.3A, 1075 RPM, 115V), P3463

5.6" 4-Speed Reversible OPAO 48Y Direct Drive Fan/Blower Motor w/ Auto Overload and Capacitor (1/2 HP, 7.3A, 1075 RPM, 115V), P3463

Brand:
PEMS
SKU:
P3463
Rating:
(0)
Q&A:
(0)
5.6" 4-Speed Reversible OPAO 48Y Direct Drive Fan/Blower Motor w/ Auto Overload and Capacitor (1/2 HP, 7.3A, 1075 RPM, 115V), P3463
$121.46 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
7.3 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
This is a 5.6" 4-Speed Reversible OPAO 48Y Direct Drive Fan/Blower Motor w/ Auto Overload & Capacitor (1/2 HP, 7.3A, 1075 RPM, 115V), P3463 manufactured by PEMS.

Specs

–
Voltage:

115V

Hertz:

60

Frame:

48Y

Diameter (Inches):

5.6"

Bearings:

Sleeve

Product Type:

Motor

Amperage:

7.3

Enclosure Type:

OPAO

RPM:

1075

Speeds:

4

Horse Power:

1/2

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" 4-Speed Reversible OPAO 48Y Direct Drive Fan/Blower Motor w/ Auto Overload and Capacitor (1/2 HP, 7.3A, 1075 RPM, 115V), P3463
5.6" 4-Speed Reversible OPAO 48Y Direct Drive Fan/Blower Motor w/ Auto Overload and Capacitor (1/2 HP, 7.3A, 1075 RPM, 115V), P3463
SKU: P3463
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy