Shop Resideo Sale
5.6" 2-Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/2-1/5 HP, 3/1.3A, 1075 RPM, 208-230V), P3468

5.6" 2-Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/2-1/5 HP, 3/1.3A, 1075 RPM, 208-230V), P3468

Brand:
PEMS
SKU:
P3468
Rating:
(0)
Q&A:
(0)
5.6" 2-Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/2-1/5 HP, 3/1.3A, 1075 RPM, 208-230V), P3468
$133.83 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/5, 1/2 HP
Product Highlight: Amperage
1.3, 3 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
This is a 5.6" 2-Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload & Capacitor (1/2-1/5 HP, 3/1.3A, 1075 RPM, 208-230V), P3468 manufactured by PEMS.

Specs

–
Amperage:

1.3

3

Enclosure Type:

TEAO

Diameter (Inches):

5.6"

Voltage:

230V

208V

Phase:

1

RPM:

1075

Frame:

48Y

Bearings:

Ball

Horse Power:

1/5

1/2

Product Type:

Motor

Hertz:

60

Speeds:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" 2-Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/2-1/5 HP, 3/1.3A, 1075 RPM, 208-230V), P3468
5.6" 2-Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/2-1/5 HP, 3/1.3A, 1075 RPM, 208-230V), P3468
SKU: P3468
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy