Shop Resideo Sale
5.6" 2-Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3-1/6 HP, 1.9/1.2A, 825 RPM, 208-230V), P3469

5.6" 2-Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3-1/6 HP, 1.9/1.2A, 825 RPM, 208-230V), P3469

Brand:
PEMS
SKU:
P3469
Rating:
(0)
Q&A:
(0)
5.6" 2-Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3-1/6 HP, 1.9/1.2A, 825 RPM, 208-230V), P3469
$125.19 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/6, 1/3 HP
Product Highlight: Amperage
1.9, 1.2 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
This is a 5.6" 2-Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload & Capacitor (1/3-1/6 HP, 1.9/1.2A, 825 RPM, 208-230V), P3469 manufactured by PEMS.

Specs

–
Horse Power:

1/6

1/3

Amperage:

1.9

1.2

Frame:

48Y

Product Type:

Motor

Speeds:

2

Diameter (Inches):

5.6"

Voltage:

208V

230V

Hertz:

60

Enclosure Type:

TEAO

Phase:

1

RPM:

825

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" 2-Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3-1/6 HP, 1.9/1.2A, 825 RPM, 208-230V), P3469
5.6" 2-Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3-1/6 HP, 1.9/1.2A, 825 RPM, 208-230V), P3469
SKU: P3469
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy