Apply to be a TradeMaster!
5.6" 3-Speed Reversible OPAO 48Y Direct Drive Fan/Blower Motor w/ Auto Overload and Capacitor (1/3 HP, 3.6A, 1075 RPM, 208-230V), P3586

5.6" 3-Speed Reversible OPAO 48Y Direct Drive Fan/Blower Motor w/ Auto Overload and Capacitor (1/3 HP, 3.6A, 1075 RPM, 208-230V), P3586

Brand:
PEMS
SKU:
P3586
Rating:
(0)
Q&A:
(0)
5.6" 3-Speed Reversible OPAO 48Y Direct Drive Fan/Blower Motor w/ Auto Overload and Capacitor (1/3 HP, 3.6A, 1075 RPM, 208-230V), P3586
$106.92 each
Backorder
Backorder
Get it Mon, Oct 12 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V, 208V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
3.6 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

This is a 5.6" 3-Speed Reversible OPAO 48Y Direct Drive Fan/Blower Motor w/ Auto Overload & Capacitor (1/3 HP, 3.6A, 1075 RPM, 208-230V), P3586 manufactured by PEMS.

Specs

Voltage:

230V

208V

Hertz:

60

Horse Power:

1/3

Product Type:

Motor

Phase:

1

Amperage:

3.6

Speeds:

3

Bearings:

Sleeve

Frame:

48Y

Enclosure Type:

OPAO

Diameter (Inches):

5.6"

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" 3-Speed Reversible OPAO 48Y Direct Drive Fan/Blower Motor w/ Auto Overload and Capacitor (1/3 HP, 3.6A, 1075 RPM, 208-230V), P3586
5.6" 3-Speed Reversible OPAO 48Y Direct Drive Fan/Blower Motor w/ Auto Overload and Capacitor (1/3 HP, 3.6A, 1075 RPM, 208-230V), P3586
SKU: P3586
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy