Apply to be a TradeMaster!
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/6 HP, 1.2A, 825 RPM, 208-230V), PM5-2001

5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/6 HP, 1.2A, 825 RPM, 208-230V), PM5-2001

Brand:
PEMS
SKU:
PM5-2001
Rating:
(0)
Q&A:
(0)
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/6 HP, 1.2A, 825 RPM, 208-230V), PM5-2001
$97.95 each
In Stock
In Stock
Get 50 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
1.2 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Replaces P3403

This item is a 5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload & Capacitor (1/6 HP, 1.2A, 825 RPM, 208-230V) manufactured by PEMS.

Specs

–
Hertz:

60

Voltage:

230V

208V

Frame:

48Y

Speeds:

1

Amperage:

1.2

Bearings:

Sleeve

Phase:

1

RPM:

825

Enclosure Type:

TEAO

Product Type:

Motor

Horse Power:

1/6

Diameter (Inches):

5.6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/6 HP, 1.2A, 825 RPM, 208-230V), PM5-2001
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/6 HP, 1.2A, 825 RPM, 208-230V), PM5-2001
SKU: PM5-2001
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy