Apply to be a TradeMaster!
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3-1/5 HP, 2.4A, 825 RPM, 208-230V), PM5-2007

5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3-1/5 HP, 2.4A, 825 RPM, 208-230V), PM5-2007

Brand:
PEMS
SKU:
PM5-2007
Rating:
(0)
Q&A:
(0)
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3-1/5 HP, 2.4A, 825 RPM, 208-230V), PM5-2007
$119.78 each
In Stock
In Stock
Get 47 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/5, 1/3 HP
Product Highlight: Amperage
2.4 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Replaces P3459

This item is a 5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload & Capacitor (1/3-1/5 HP, 2.4A, 825 RPM, 208-230V) manufactured by PEMS.

Specs

–
Enclosure Type:

TEAO

Hertz:

60

Diameter (Inches):

5.6"

Product Type:

Motor

RPM:

825

Bearings:

Ball

Horse Power:

1/5

1/3

Phase:

1

Voltage:

230V

208V

Amperage:

2.4

Speeds:

1

Frame:

48Y

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3-1/5 HP, 2.4A, 825 RPM, 208-230V), PM5-2007
5.6" Single Speed Reversible TEAO 48Y Condenser Fan Motor w/ Auto Overload and Capacitor (1/3-1/5 HP, 2.4A, 825 RPM, 208-230V), PM5-2007
SKU: PM5-2007
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy