Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Review Score
–

(4)

PEX Crimp Multiport Tees

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of PEX Crimp Multiport Tee (3) 1/2" Branches (1) 3/4" Trunk End
$14.84 each
BOX UP & SAVE 7%
$138.70 box of 10
$13.87 each
In Stock
Get 41 by Mon, Nov 23
In Stock
Get 41 by Mon, Nov 23
Compare
Product Image of PEX Crimp Multiport Tee (4) 1/2" Branches (1) 3/4" Trunk End
$17.70 each
BOX UP & SAVE 6%
$166.20 box of 10
$16.62 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of PEX Crimp Multiport Tee (4) 1/2" Branches (2) 3/4" Trunk Ends
$17.67 each
BOX UP & SAVE 5%
$167.40 box of 10
$16.74 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of PEX Crimp Multiport Tee (3) 1/2" Branches (2) 3/4" Trunk Ends
$15.30 each
BOX UP & SAVE 6%
$144.40 box of 10
$14.44 each
In Stock
Get 14 by Mon, Nov 23
In Stock
Get 14 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PEX Crimp Multiport Tees

PEX Crimp Multiport Tees are brass distribution fittings for PEX tubing, and the Sioux Chief tees on this page are designed in accordance with ASTM F1807. They are made from No Lead compliant brass and use a crimp fitting system. The listings pair 1/2 inch branches with 3/4 inch trunk ends, with three or four branches and one or two trunk ends depending on the model. Sioux Chief states that the tees are for plumbing and heating systems that distribute hot or cold water to supply fixtures. Contractors choose a multiport tee when one trunk needs to serve several branch lines in a plumbing layout. Picking the correct branch and trunk count before ordering keeps the rough-in on schedule. A mismatch means a return trip and a stalled job.

Subcategories

  • Three Branch, One Trunk End Tees: The three branch, one trunk end tee pairs three 1/2 inch branches with one 3/4 inch trunk end. Contractors use it where a single trunk feeds three branch lines. It is brass, designed in accordance with ASTM F1807, and fits PEX tubing through crimp connections.
  • Three Branch, Two Trunk End Tees: The three branch, two trunk end tee pairs three 1/2 inch branches with two 3/4 inch trunk ends. Contractors choose it when the layout calls for two 3/4 inch trunk connections at one fitting. It is made from No Lead compliant brass and uses a crimp fitting system.
  • Four Branch, One Trunk End Tees: The four branch, one trunk end tee pairs four 1/2 inch branches with one 3/4 inch trunk end. Contractors pick it for a trunk that serves four branch lines. It meets ASTM F1807 and is listed for PEX tubing.
  • Four Branch, Two Trunk End Tees: The four branch, two trunk end tee pairs four 1/2 inch branches with two 3/4 inch trunk ends. Contractors choose it when a layout needs four branch lines and two trunk connections at one fitting. It is brass and designed in accordance with ASTM F1807.

Buying Guide

Start with the layout. Count the fixture lines a single trunk needs to serve, then pick a tee with at least that many 1/2 inch branches. The Sioux Chief listings offer three or four branches.

Next, decide between one and two 3/4 inch trunk ends. Both options are listed, so match the choice to how the trunk line is routed in the plan. A quick sketch of the plan makes the choice easier.

When comparing PEX Crimp Multiport Tees, confirm the connection type and tubing first. The listings here use a crimp fitting system for PEX, so the rest of the connections on the job should match that system. Check the ASTM F1807 designation against the project specifications.

Confirm the material requirements. The tees are made from No Lead compliant brass, so check that against the project requirements.

Match the application. Sioux Chief describes these tees for plumbing and heating systems that distribute hot or cold water to supply fixtures.

Finally, check the sizes against the tubing. The tees carry 1/2 inch and 3/4 inch connections, and the PEX on the job has to match those sizes. Write the branch count and trunk count on the order so the correct configuration ships the first time. A quick review of the configuration before checkout prevents a return trip.

Frequently Asked Questions

What are PEX crimp multiport tees used for?

PEX Crimp Multiport Tees distribute hot or cold water to supply fixtures in plumbing and heating systems, per the Sioux Chief product descriptions. They connect PEX tubing through a crimp fitting system. Pick the branch and trunk configuration that matches the layout.

What sizes do these multiport tees come in?

The Sioux Chief PEX Crimp Multiport Tees on this page pair 1/2 inch branches with 3/4 inch trunk ends. The listings show three or four branches and one or two trunk ends. Confirm the exact configuration in the product name before ordering.

What material are PEX crimp multiport tees made from?

The Sioux Chief PEX Crimp Multiport Tees here are made from No Lead compliant brass. They are designed in accordance with ASTM F1807. Check both against the project requirements.

Do PEX crimp multiport tees work with tubing other than PEX?

The listed PEX Crimp Multiport Tees are specified for PEX tubing and a crimp fitting system. Other tubing types and connection methods are not listed for them. Check with the manufacturer if the job uses anything different.

How do I choose between one and two trunk ends?

PEX Crimp Multiport Tees are listed with either one or two 3/4 inch trunk ends. Choose based on how the trunk line is routed in the plan. Count both the branches and the trunk ends before ordering.

Didn't find what you're looking for? 
Let us know
.