Apply to be a TradeMaster!
Main product image of PEX Crimp Multiport Tee (4) 1/2" Branches (1) 3/4" Trunk End
Magnifying glass
Hover image to zoom

PEX Crimp Multiport Tee (4) 1/2" Branches (1) 3/4" Trunk End

Brand:
Sioux Chief
SKU:
672XGT0490
Rating:
(3)
Q&A:
(0)
PEX Crimp Multiport Tee (4) 1/2" Branches (1) 3/4" Trunk End
Magnifying glass
Hover image to zoom
$17.70 each
BOX UP & SAVE 6%
$166.20 box of 10
$16.62 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met

Description

–
Sioux Chief ASTM F1807 multiport PEX tee shall be used in plumbing and heating systems for distribution of hot or cold water to supply fixtures. Multiport tees shall be made from No Lead compliant brass material. Designed in accordance with ASTM F1807 standard.

Specs

–
Product Type:

Tee

Size:

1/2"

3/4"

Application:

Plumbing

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Difficult Item To Find

We got very lucky in finding this part. This was a special order 13 years ago and we thought for sure we were not going to find a replacement.
Hampton Inn
Wheeling, WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Hard to crimp with rings.

I would like to see the ports spaced a little further apart to use crimp rings. I'd rather have a physically larger fitting that was easier to crimp. If you're using the cinch style it's probably a nonissue
Dan
Smithfield PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product would buy again

Great product allowed me to use less fittings and easier connections runs for multiply takes offs from the main water line header.
ka
Virgina
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy