Apply to be a TradeMaster!
Main product image of PEX Crimp Multiport Tee (3) 1/2" Branches (1) 3/4" Trunk End
Magnifying glass
Hover image to zoom

PEX Crimp Multiport Tee (3) 1/2" Branches (1) 3/4" Trunk End

SKU:
672XGT0390
Rating:
(4)
Q&A:
(0)
PEX Crimp Multiport Tee (3) 1/2" Branches (1) 3/4" Trunk End
Magnifying glass
Hover image to zoom
$14.50 each
BOX UP & SAVE 7%
$135.50 box of 10
$13.55 each
In Stock
In Stock
Get 41 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met

Description

–
Sioux Chief ASTM F1807 multiport PEX tee shall be used in plumbing and heating systems for distribution of hot or cold water to supply fixtures. Multiport tees shall be made from No Lead compliant brass material. Designed in accordance with ASTM F1807 standard.

Specs

–
Product Type:

Tee

Size:

1/2"

3/4"

Application:

Plumbing

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

3/4" PEX x 3/4" PEX x 1/2" PEX DZR Brass Tee (Lead Free)
SKU: PXT075-075-050-DZR
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I will to by this product again

Very quality and very helpful
Boris
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best part

Very quality and very helpful
Boris
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find part

Supplyhouse has all the hard to find plumbing connectors. This worked perfectly for my need.
Glenn
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will shop here for all they sell

Fastest shipping ever great prices , can't be beat
kitchawan kid
katonah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy