Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Polyethylene Adapters

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 3/4" PureFlow PEX Crimp Adapter (Lead Free)
$8.31 each
BOX UP & SAVE 4%
$199.75 box of 25
$7.99 each
In Stock
Get 44 by Mon, Nov 23
In Stock
Get 44 by Mon, Nov 23
Compare
Product Image of 1" PureFlow PEX Crimp Adapter (Lead Free)
$9.90 each
BOX UP & SAVE 9%
$89.90 box of 10
$8.99 each
In Stock
Get 64 by Mon, Nov 23
In Stock
Get 64 by Mon, Nov 23
Compare
Product Image of PureFlow Transition Coupling 1/2" (Crimp) x 1/2"(Press)
$6.99 each
In Stock
Get 366 by Mon, Nov 23
In Stock
Get 366 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PEX Crimp x Polyethylene Adapters

PEX Crimp x Polyethylene Adapters are fittings that join PEX crimp connections to polyethylene (PE) connections. The Viega PureFlow adapters on this page are zero lead and are made for use with Viega PureFlow PEX. One end takes a brass crimp connection and the other end takes a polyethylene connection, so a single fitting bridges two piping materials. Listed sizes include 3/4-inch and 1-inch, and the polyethylene connection is secured with a standard stainless steel hose clamp that is not included with the adapter. The page also lists a PureFlow transition coupling that moves between PureFlow Crimp and ProPress connections. Contractors tying a PEX distribution run into existing polyethylene line need the correct adapter at that transition. A proper match keeps the joint sound and keeps the job moving without a return trip for parts.

Subcategories

  • 3/4-Inch PureFlow PEX Crimp Adapters: The Viega 3/4-inch PureFlow PEX Crimp Adapter is a zero lead fitting with a 3/4-inch PEX crimp connection. Installers use it to join Viega PureFlow PEX to a polyethylene connection. A standard stainless steel hose clamp is needed on the PE connection and is not included.
  • 1-Inch PureFlow PEX Crimp Adapters: The Viega 1-inch PureFlow PEX Crimp Adapter is a zero lead fitting with a 1-inch size and a PEX crimp connection. Contractors use it where a Viega PureFlow PEX line meets polyethylene. Like the 3/4-inch model, it calls for a standard stainless steel hose clamp on the PE connection, and the clamp is not included.
  • PureFlow Transition Couplings: A PureFlow transition coupling moves between Viega PureFlow Crimp and Viega ProPress connections. The listed 1/2-inch by 1/2-inch coupling has a bronze finish. Installers use it where a crimp run meets a press run, and the connection needs a PureFlow Crimp and ProPress tool and press jaws.

Buying Guide

Start with the pipe material on each side of the joint. A PEX crimp connection on one end and polyethylene on the other calls for a crimp by polyethylene adapter, while a PureFlow crimp run meeting a ProPress run calls for a transition coupling. Confirm the system first, because the Viega PureFlow adapters listed here are made for use with Viega PureFlow PEX.

Next, match the size. The adapters shown come in 3/4-inch and 1-inch sizes, and the transition coupling shown is 1/2-inch by 1/2-inch. Check the PEX tubing size and the polyethylene line size before ordering, since fittings differ by size across the page.

Then confirm lead content. Viega lists the PureFlow crimp adapters as zero lead, and the product record for each fitting is the place to check before the job starts.

Plan the hardware and tools next. PEX Crimp x Polyethylene Adapters need a standard stainless steel hose clamp on the polyethylene connection, and the clamp is not included. The transition coupling needs a PureFlow Crimp and ProPress tool and press jaws. Put those items on the same order so the crew is not stalled on site.

Finally, read the description and specifications on each product page. Fittings on this page differ by size and connection type, so one product's details should not be applied to another.

Frequently Asked Questions

What do PEX crimp x polyethylene adapters connect?

PEX Crimp x Polyethylene Adapters join a PEX crimp connection to a polyethylene connection. The Viega PureFlow adapters on this page are made for use with Viega PureFlow PEX and are described as zero lead.

Does the PE connection on a PureFlow crimp adapter need a clamp?

Viega's product note says to use a standard stainless steel hose clamp for the PE connection on the PureFlow PEX crimp adapter. The clamp is not included, so it goes on the parts list separately.

What sizes do the PureFlow PEX crimp adapters come in?

The PEX crimp x polyethylene adapters shown on this page include 3/4-inch and 1-inch Viega PureFlow models. Both list a PEX crimp connection type. Each listing shows its own size, so confirm the exact fitting before ordering.

Can a PureFlow crimp line be transitioned to ProPress?

The PureFlow transition coupling is described for transitioning between Viega PureFlow Crimp and Viega ProPress connections. The listed 1/2-inch by 1/2-inch coupling has a bronze finish. A PureFlow Crimp and ProPress tool and press jaws are required.

Are the Viega PureFlow crimp adapters zero lead?

The 3/4-inch and 1-inch Viega PureFlow PEX crimp adapters on this page are described as zero lead in their product records. Other fittings on the page may differ, so check each listing's specifications before installing.

Didn't find what you're looking for? 
Let us know
.