Apply to be a TradeMaster!
Main product image of 3/4" PureFlow PEX Crimp Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PureFlow PEX Crimp Adapter (Lead Free)

Brand:
Viega
SKU:
46145
Rating:
(3)
Q&A:
(0)
3/4" PureFlow PEX Crimp Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$8.31 each
BOX UP & SAVE 4%
$199.75 box of 25
$7.99 each
In Stock
In Stock
Get 71 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
PEX Crimp Connection

Description

–
Product Features
  • Viega PureFlow Crimp adapter
  • Zero Lead
  • For use with Viega PureFlow PEX
  • Brass
  • Crimp connection, polyethylene (PE) connection
  • Note: Use standard stainless steel hose clamp for PE connection (not included)

Specs

–
Product Type:

Adapter

Size:

3/4"

Connection Size:

3/4"

Connection Type:

PEX Crimp

Tubing Compatibility:
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
You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just what I needed

Adaptor worked as expected, got here quickly and priced competitive.
Kirby
Montpelier, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy again

Worked great tapping black polyethylene water pipe to pex tubing.
bill
virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank goodness for supply house

Our local H.D. is a hour drive from me and pretty much useless when it comes to adapters and trying to connect 2 different types of waterline. So glad i found this website. Easy to navigate and doesnt leave you wondering if the part you got is correct or not. I used this part to run water through my shop. There was 3/4 black poly pipe with a hose spicket in the corner and pex is the new stuff on the block so thats what i needed to adapt to. Thanx again supply house for making the job easy!
Water piper 2.0
Olympic Peninsula, Wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?