Apply to be a TradeMaster!
Main product image of 1" PureFlow PEX Crimp Adapter (Lead Free)
Magnifying glass
Hover image to zoom
1" PureFlow PEX Crimp Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$9.90 each
BOX UP & SAVE 9%
$89.90 box of 10
$8.99 each
In Stock
In Stock
Get 106 Thu, Sep 17
Order by today, receive Thursday
Size
1"

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Connection Type
PEX Crimp Connection

Description

Product Features

  • Viega PureFlow Crimp adapter
  • Zero Lead
  • For use with Viega PureFlow PEX
  • Brass
  • Crimp connection, polyethylene (PE) connection
  • Note: Use standard stainless steel hose clamp for PE connection (not included)

Specs

Product Type:

Adapter

Size:

1"

Connection Type:

PEX Crimp

Tubing Compatibility:

PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

1" PEX x 1" PEX DZR Brass 90 Elbow (Lead Free)
SKU: PXE100-DZR
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Product as described!!! Am happy with purchase.

Appear to be good quality.
DKT
Seattle
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected

Used to Change Supply water from 1" HDPE Pipe from my well to 1" PEX in my house
SA
Colorado Mountains
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Barb for water well

Product is as advertised. Works good for water well supply line.
Farmer Joe
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes , would buy again

works for what I needed --- just as described
whatever
oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was an exact fit for my installation.

I installed a whole house dual water filter. I used 1 inch Pex pipe. I had to connect my pex to a 1 inch poly pipe coming from the well. The 1 inch Pex to 1 inch poly fitting worked perfect. easier to install than I anticipated.
Mike
Lake Pleasant, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy