Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

3/4" (1)
1" (1)

Price Range
–

$15 to $20 (1)
$25 to $30 (1)

PEX Press Drop Ear Ball Valves

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 3/4" VIEGA Style PEX Drop Ear Ball Valve (Lead Free)
3/4" VIEGA Style PEX Drop Ear Ball Valve (Lead Free)
SKU: 806V034-NL
Raven
SKU: 806V034-NL
Brand: Raven
(1)
$19.69 each
BOX UP & SAVE 5%
$373.80 box of 20
$18.69 each
In Stock
Get 17 by Mon, Nov 23
In Stock
Get 17 by Mon, Nov 23
Compare
Product Image of 1" VIEGA Style PEX Drop Ear Ball Valve (Lead Free)
1" VIEGA Style PEX Drop Ear Ball Valve (Lead Free)
SKU: 806V001-NL
Raven
SKU: 806V001-NL
Brand: Raven
$28.19 each
In Stock
Get 20 by Mon, Nov 23
In Stock
Get 20 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About PEX Press Drop Ear Ball Valves

PEX Press Drop Ear Ball Valves are ball valves with mounting ears, used to isolate sections of PEX plumbing. Raven's VIEGA Style models, including 3/4 inch and 1 inch sizes, are intended for VIEGA systems. Both sizes are lead free, use a blowout proof stem, and are dezincification resistant. Their product descriptions list conformance to NSF 61, ASTM F877 and ASTM F2080, plus a rating of 100 PSI at 180 degrees. The mounting ears allow sag free tubing installation, which keeps the tubing run supported at the valve. Installers choose drop ear valves where a shutoff needs a fixed mounting point for service access. Spec details can vary by model, so confirm the rating on the exact product page before ordering. Matching the valve to the tubing system, size, and operating conditions keeps repairs quick and protects the finished plumbing.

Subcategories

  • 3/4 Inch VIEGA Style Drop Ear Ball Valves: Raven's 3/4 inch VIEGA Style drop ear ball valve is intended for VIEGA systems and has mounting ears for sag free tubing installation. Installers choose the 3/4 inch size when that valve size suits the run being isolated. The product record lists a rating of 100 PSI at 180 degrees. Lead free construction is listed as well.
  • 1 Inch VIEGA Style Drop Ear Ball Valves: Raven's 1 inch VIEGA Style drop ear ball valve is intended for VIEGA systems and shares the blowout proof stem listed on the 3/4 inch model. Installers choose the 1 inch size for runs that call for a larger valve size. The product record lists conformance to NSF 61, ASTM F877 and ASTM F2080. A rating of 100 PSI at 180 degrees is listed as well.
  • Lead Free Blowout Proof Stem Models: Both Raven models carry a lead free listing and a blowout proof stem. Contractors who want those features start with this group. Dezincification resistance is listed on the records too. The product records cite NSF 61 as a conformance standard.

Buying Guide

Start with the tubing system. Raven's drop ear valves in this category are VIEGA Style and are intended for VIEGA systems, so confirm the valve style matches the system on the job before comparing anything else.

Next, match the size. The product records show 3/4 inch and 1 inch valves, so compare the valve size with the run being isolated and with the tubing planned for the job. Check the exact product page for the size being ordered, since details on one size don't automatically apply to every model.

Then check the ratings. The product records list 100 PSI at 180 degrees, so compare that figure against the operating pressure and temperature of the system. Conformance to NSF 61, ASTM F877 and ASTM F2080 is also listed, and project specifications may reference them.

When selecting PEX Press Drop Ear Ball Valves, weigh the mounting ears too. The ears allow sag free tubing installation, so plan a fixed mounting surface at each valve location. Lead free construction and dezincification resistance are both listed on the records, which helps when a job specifies those features.

Finally, think about service access. Both records list a blowout proof stem, so the remaining decision is placement. Mount each valve where a technician can reach the handle without opening finished surfaces, and label the valve so the isolated zone is clear.

Frequently Asked Questions

What are PEX Press Drop Ear Ball Valves used for?

PEX Press Drop Ear Ball Valves are ball valves with mounting ears that isolate sections of PEX plumbing. The mounting ears allow sag free tubing installation. Raven's VIEGA Style models are intended for VIEGA systems.

Are the Raven drop ear ball valves lead free?

The Raven 3/4 inch and 1 inch VIEGA Style drop ear ball valves are listed as lead free. Their records also list dezincification resistance. Confirm the listing for any other drop ear ball valve before ordering.

What pressure rating do the drop ear ball valves carry?

The Raven VIEGA Style drop ear ball valves list a rating of 100 PSI at 180 degrees on their product records. Check that figure against the system conditions before choosing a valve. Ratings for other models should be confirmed on their own product pages.

Which standards do the drop ear ball valves conform to?

The Raven VIEGA Style drop ear ball valves list conformance to NSF 61, ASTM F877 and ASTM F2080. Specifications for other drop ear ball valves in the category should be confirmed on each product page.

Do drop ear ball valves have a blowout proof stem?

Raven's 3/4 inch and 1 inch VIEGA Style drop ear ball valves list a blowout proof stem. The feature appears in the product description for both sizes. Verify the stem design on any other drop ear ball valve before ordering.

Didn't find what you're looking for? 
Let us know
.