Apply to be a TradeMaster!
Main product image of 1" VIEGA Style PEX Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" VIEGA Style PEX Drop Ear Ball Valve (Lead Free)

Brand:
Raven
SKU:
806V001-NL
Rating:
(0)
Q&A:
(0)
1" VIEGA Style PEX Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$28.19 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
  • Available for VIEGA® Systems
  • Lead Free
  • Blowout Proof Stem
  • Conforms To Standards NSF 61, ASTM F877 & ASTM F2080
  • Dezincification Resistant
  • 100 PSI at 180°
  • Mounting Ears Allow For "Sag Free"
  • Tubing Installation

Specs

–
Size:

1"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy