Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Application
–
Basin Filter (2)
Basin (2)
Tank Filter (1)
Tank (1)
Length (Inches)
–
20" Filter (2)
20" (2)
30" Filter (1)
30" (1)
Includes
–
Ferrule Filter (1)
Ferrule (1)
Price Range
–
$25 to $30 Filter (2)
$25 to $30 (2)
$30 to $35 Filter (1)
$30 to $35 (1)
$400 to $500 Filter (1)
$400 to $500 (1)
Home
Plumbing Supplies
Stops & Risers
Supply Risers
PEX Risers
PEX Risers
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
S04104 Compare Checkbox
Compare
30" PEX Basin Supply Tube, 3/8" OD (Pack of 10)
SKU:
S04104
Jones Stephens
SKU:
S04104
Brand:
Jones Stephens
(2)
–
+
$29.23
each
ADD TO CART
Add to List
In Stock
Get 7 by
Tue, Nov 17
Total Available: 16
In Stock
Get 7 by
Tue, Nov 17
Total Available: 16
Add to List
S04107 Compare Checkbox
Compare
20" PEX Tank Supply Tube, 3/8" OD (Pack of 10)
SKU:
S04107
Jones Stephens
SKU:
S04107
Brand:
Jones Stephens
(1)
–
+
$26.45
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tue, Nov 17
In Stock
Get 4 by
Tue, Nov 17
Add to List
S04123 Compare Checkbox
Compare
20" PEX Basin Supply Tube w/ Ferrule, 3/8" OD (Pack of 10)
SKU:
S04123
Jones Stephens
SKU:
S04123
Brand:
Jones Stephens
–
+
$31.43
each
ADD TO CART
Add to List
In Stock
Get 11 by
Tue, Nov 17
Total Available: 29
In Stock
Get 11 by
Tue, Nov 17
Total Available: 29
Add to List
QBA12X Compare Checkbox
Compare
12" PEX Lavatory Supply Tube, 3/8" OD
SKU:
QBA12X
Zurn
SKU:
QBA12X
Brand:
Zurn
–
+
$489.17
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About PEX Risers
This category contains a selection of PEX Risers, Basin & Tank Supply Tubes.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video