The Day Savers – A National Tradesmen Day Contest
Main product image of 20" PEX Basin Supply Tube w/ Ferrule, 3/8" OD (Pack of 10)
Magnifying glass
Hover image to zoom

20" PEX Basin Supply Tube w/ Ferrule, 3/8" OD (Pack of 10)

SKU:
S04123
Rating:
(0)
Q&A:
(0)
20" PEX Basin Supply Tube w/ Ferrule, 3/8" OD (Pack of 10)
Magnifying glass
Hover image to zoom
$29.91 each
In Stock
In Stock
Get 11 Tue, Sep 1
Order by today, receive Tuesday
Size
3/8"
Length (Inches)
20"
20"30"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Material
PEX
Product Highlight: Length (Inches)
20" Length

Description

  • Used to connect supply valve to faucet
  • Includes a formed nosepiece to fit faucet inlet
  • Comes with Delrin compression ring to prevent leaks
  • Can easily be cut-to-length for a perfect fit
  • Working pressure: 125 PSI
  • Temperature range: 40°F - 160°F
  • Corrosion resistant
  • Freeze resistant
  • For use in potable water distribution systems in accessible locations only cUPC listed
  • Meets NSF/ANSI/CAN 372 and NSF/ANSI/CAN 61: Q =0.5 standards

Specs

Length (Inches):

20"

Material:

PEX

Type:

Straight

Size:

3/8"

Application:

Basin

Includes:

Ferrule

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy