Shop Klein Tools Limited Time Promotion
Main product image of 20" PEX Tank Supply Tube, 3/8" OD (Pack of 10)
Magnifying glass
Hover image to zoom

20" PEX Tank Supply Tube, 3/8" OD (Pack of 10)

SKU:
S04107
Rating:
(1)
Q&A:
(0)
20" PEX Tank Supply Tube, 3/8" OD (Pack of 10)
Magnifying glass
Hover image to zoom
$25.65 each
In Stock
In Stock
Get 4,909 Tue, Oct 20 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
PEX
Product Highlight: Length (Inches)
20" Length

Description

–
20" PEX Tank Supply Tube, 3/8" OD (Pack of 10)
  • NSF listed material
  • Rated 100 psi at 180°F
  • Resistant to corrosion and damage due to freezing
  • Use with standard compression stops or valves

Specs

–
Length (Inches):

20"

Type:

Straight

Material:

PEX

Size:

3/8"

Application:

Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Delrin Compression Sleeve (Box of 100)
SKU: C74-097
Jones Stephens

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good supply line ... BUT

there's a stupid ugly sticker on the supply that's almost impossible to get off, and it looks like crap when it's installed. hate it.
tim
Denver, Pa
8 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy