Shop Klein Tools Limited Time Promotion
Main product image of 30" PEX Basin Supply Tube, 3/8" OD (Pack of 10)
Magnifying glass
Hover image to zoom

30" PEX Basin Supply Tube, 3/8" OD (Pack of 10)

SKU:
S04104
Rating:
(2)
Q&A:
(0)
30" PEX Basin Supply Tube, 3/8" OD (Pack of 10)
Magnifying glass
Hover image to zoom
$28.35 each
In Stock
In Stock
Get 1 Thu, Oct 15
Order by today, receive Thursday
Size: 
3/8"
Length (Inches): 
30"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
PEX
Product Highlight: Length (Inches)
30" Length

Description

–
30" PEX Basin Supply Tube, 3/8" OD (Pack of 10)
  • NSF listed material
  • Rated 100 psi at 180°F
  • Resistant to corrosion and damage due to freezing
  • Use with standard compression stops or valves

Specs

–
Length (Inches):

30"

Material:

PEX

Size:

3/8"

Application:

Basin

Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Supply tube

Love these and love the price. These work great and seal great. Zero issues with these. Installed a ton of them.
PlumberDee
Ogden Utah
1 years ago
Was this review helpful to you?

Absolutely Would by this product again.

As you know in the plumbing industry you always have to have a little curve somewhere. These tubings are absolutely perfect under a sink and at tiolets
Tinker
Danville Arkansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy