Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Product Type
–

Flaring Tool (1)
Swaging Tool (1)

Size
–

1/4" (2)
3/8" (2)
1/2" (2)
5/8" (2)
3/4" (2)
7/8" (1)

Review Score
–

(1)
(1)
2 items
Grid
List
$220.07 each
In Stock
Get 12 by Tue, Nov 24
In Stock
Get 12 by Tue, Nov 24
Compare
Product Image of 5 Size PRO-Fit Precision Flaring Kit (1/4", 3/8", 1/2", 5/8" and 3/4")
$195.32 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About PRO-Fit Tools

PRO-Fit Tools are drill-driven flaring and swaging kits from Rectorseal for forming connections in copper and aluminum tubing on air conditioning and refrigeration jobs. The 5 Size PRO-Fit Precision Flaring Kit covers 1/4", 3/8", 1/2", 5/8" and 3/4" tubing, while the 6 Size PRO-Fit Swaging Kit extends the range to 7/8". Both kits use color-coded bits for quick identification on the job. The flaring kit includes five bell-shaped bits inscribed with their sizes, and the swaging kit includes a stopper for consistent swage length. Both are designed to produce connections in seconds without the splits, blemishes and burrs that cause leaks. A leaky flare or swage means a callback, lost time and wasted refrigerant, so a clean joint on the first attempt matters on every install. Choosing the right kit for the tubing sizes and joint type on the work order helps jobs move and connections hold.

Subcategories

  • Flaring Kits: Flaring kits form flares on copper and aluminum tubing used in air conditioning and refrigeration work. HVAC installers and refrigeration techs use them to prepare tubing ends in the field. The 5 Size PRO-Fit Precision Flaring Kit includes bits for 1/4", 3/8", 1/2", 5/8" and 3/4" tubing. Flaring takes just seconds with a minimum 12v drill or impact.
  • Swaging Kits: Swaging kits form swages in copper and aluminum tubing in seconds. Installers and service techs reach for them when a job calls for swaged joints. The 6 Size PRO-Fit Swaging Kit includes bits for 1/4", 3/8", 1/2", 5/8", 3/4" and 7/8" tubing. The bits fit a standard 1/4" hex shank, and the kit works with corded and 12V cordless drills rated at least 2,000 RPM.

Buying Guide

Start with the joint the job calls for. Flaring and swaging are different operations, so the first decision is whether the work needs a flared connection or a swaged one. The 5 Size PRO-Fit Precision Flaring Kit handles flares, and the 6 Size PRO-Fit Swaging Kit handles swages.

Next, match the tubing sizes. The flaring kit covers 1/4", 3/8", 1/2", 5/8" and 3/4". The swaging kit covers those same sizes and adds 7/8". A crew that regularly works with 7/8" tubing will want the swaging kit's larger range, while a flaring job on 3/4" tubing and smaller fits the five bit set.

Check the drill before buying. When choosing among PRO-Fit Tools, confirm that the corded or cordless drill on the truck meets each kit's requirement. The flaring kit calls for a minimum 12v drill or impact, and the swaging kit calls for a corded or 12V cordless drill of at least 2,000 RPM.

Finally, think about how the kit will be used on site. Color-coded bits make size selection quicker in both kits, and the swaging kit's stopper gives consistent swage length from one joint to the next. The swaging kit also comes in a see-through case, which makes it easy to spot a missing bit before leaving the shop. Both kits work with copper and aluminum tubing, so one purchase can serve mixed-material jobs.

Frequently Asked Questions

What tubing sizes do PRO-Fit Tools cover for flaring?

The 5 Size PRO-Fit Precision Flaring Kit includes bits for 1/4", 3/8", 1/2", 5/8" and 3/4" tubing. The five bits in this PRO-Fit kit are bell-shaped, color-coded and inscribed with their sizes.

What sizes does the PRO-Fit swaging kit handle?

The 6 Size PRO-Fit Swaging Kit includes bits for 1/4", 3/8", 1/2", 5/8", 3/4" and 7/8" tubing. Among PRO-Fit Tools, it is the kit that reaches 7/8". It swages copper and aluminum tubing in seconds.

What kind of drill do PRO-Fit Tools need?

The PRO-Fit flaring kit works with a minimum 12v drill or impact. The PRO-Fit swaging kit works with corded and 12V cordless drills that run at least 2,000 RPM. Check the drill's rating against the kit before heading to the job.

Can PRO-Fit Tools be used on aluminum tubing, or only copper?

Both PRO-Fit kits are made for copper and aluminum tubing. The flaring kit is intended for air conditioning and refrigeration work, and the swaging kit forms swages in either material.

How do PRO-Fit Tools keep swage length consistent?

The 6 Size PRO-Fit Swaging Kit includes a stopper that gives a consistent swage length. The bits are color coded for easy identification and use a standard 1/4" hex shank. The kit also includes a see-through case.

Didn't find what you're looking for? 
Let us know
.