Shop Resideo Sale
Main product image of 6 Size PRO-Fit Swaging Kit (1/4", 3/8", 1/2", 5/8", 3/4" and 7/8")
Magnifying glass
Hover image to zoom

6 Size PRO-Fit Swaging Kit (1/4", 3/8", 1/2", 5/8", 3/4" and 7/8")

SKU:
87011-RECTORSEAL
Rating:
(1)
Q&A:
(0)
6 Size PRO-Fit Swaging Kit (1/4", 3/8", 1/2", 5/8", 3/4" and 7/8")
Magnifying glass
Hover image to zoom
$220.07 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8", 1/2", 5/8", 3/4", 7/8"

Description

–
PRO-Fit Swaging Kit

Product Description
PRO-Fit™ Precision Swaging bits produces swage in just seconds without splits, blemishes and burrs that cause leaks.

Features
  • Swages in copper and aluminum tubing in seconds
  • Stopper ensures a consistent length
  • Compatible with corded and 12V cordless drills with at least 2,000 RPM
  • Standard 1/4" hex shank with color coded bits for easy identification
  • Includes durable see-through case
  • Includes 1/4", 3/8", 1/2", 5/8", 3/4" and 7/8" bits

Specs

–
Product Type:

Swaging Tool

Size:

1/4"

3/8"

1/2"

5/8"

3/4"

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Compact Bender Kit for 1/4" to 7/8"
SKU: 1839032
Hilmor Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

second time I purchased this tool

I use it every time, I run a line set or if I'm adding a piece of line set it saves me money on fittings, and I have to braze less joints. What I hate about it, it makes my copper hot, and sometimes it's awkward to use sometimes , but I still love the tool and I'll keep on using it.
AJ
Chicago, IL
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy