Apply to be a TradeMaster!
Main product image of 5 Size PRO-Fit Precision Flaring Kit (1/4", 3/8", 1/2", 5/8" and 3/4")
Magnifying glass
Hover image to zoom

5 Size PRO-Fit Precision Flaring Kit (1/4", 3/8", 1/2", 5/8" and 3/4")

SKU:
87001-RECTORSEAL
Rating:
(4)
Q&A:
(0)
5 Size PRO-Fit Precision Flaring Kit (1/4", 3/8", 1/2", 5/8" and 3/4")
Magnifying glass
Hover image to zoom
$195.32 each
In Stock
In Stock
Get 7 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8", 1/2", 5/8", 3/4"

Description

–
PRO-Fit™ Precision Flaring Kit

The next generation pipe flaring tool for copper and aluminum tubing used in air conditioning and refrigeration work.

PRO-Fit™ Precision Flaring Kit produces tubing flares in just seconds without splits, blemishes and burrs that cause leaks.

The kit consists of five bell-shaped, color-coded, size-inscribed flaring bits designed for 1/4, 3/8, 1/2, 5/8 and 3/4-inch (6, 7.5, 12, 16, 19-mm) tubing. The flaring process requires just seconds to complete using a (minimum) 12v drill or impact driver. The spinning bit forms the tube opening into a flare, without splits, burrs, blemishes or uneven edges that typically cause flare fitting connection leaks. The bits are also the most efficient option for flaring short stubs or existing tubing in cramped spaces.

Specs

–
Product Type:

Flaring Tool

Size:

1/4"

3/8"

1/2"

5/8"

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Nitrogen Purging/Test Regulator w/ 650 PSI Test Pressure

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Would Bug Again

Had This For Some Time Now. Used It For Almost Every Size In The Kit. From Gas Lantern 1/4 Lines To 1/2 Propane Gas Lines. Had Zero Issues With This Across All Times. I Used Heavy Duty Leather Gloves To Hold This While I Flare, As It Does Get Very Hot. Would Buy Again.
Plumbing Detective
Charleston, Sc
27 days ago
Was this review helpful to you?

These work great

If you use them properly, they work perfect every time. Smooth even flare that is the exact width everytime. Yes the copper gets hot, you just don't hold it without gloves on or hold it far enough back that you don't get burned.
Tom
Arkansas
5 years ago
Was this review helpful to you?

WOULD NOT RECCOMEND

These things do not produce an even thickness or diameter on the flare. Pipe gets EXTREMELY hot and will BURN YOU!!!
dhaun
Fort Collins, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Nice
Mike
Md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy