PVC Schedule 80 Crosses (Socket) are Spears PVC fittings that connect four pipe runs at a single point using socket connections. The products shown are sized 1/4", 1/2", 3/4", 1" and 1-1/4", and each lists PVC as the material and Socket as the connection type. Plumbers and pipe fitters use crosses where two lines intersect and both need to be tied together at one fitting. Schedule 80 appears in the name of every product shown, so the schedule has to match the system specification and the pipe already in the line. Spears lists the product type as Cross for each item, which keeps the category easy to scan against other fitting types. Each product is described by its size and schedule in the name, so a quick read of the title confirms the basics. Confirming size, schedule and connection type before cutting pipe reduces rework and keeps the assembly consistent.
Subcategories
Buying Guide
Start with the pipe size and schedule already in the line. The products shown include 1/4", 1/2", 3/4", 1" and 1-1/4" PVC Schedule 80 crosses from Spears, and each one lists a size, a PVC material and a socket connection. Match all three to the system before choosing a fitting.
Next, confirm that a cross is the correct fitting. A cross connects four runs at one point, so check the layout drawing for the intersection before ordering. If the layout only needs a branch from a single line, a different fitting type may suit the job better.
When comparing PVC Schedule 80 Crosses (Socket), read the full product name for the size and schedule. Every product shown names Schedule 80 and lists Spears as the brand, so size is the main difference among the products shown. Check the product page for the pressure rating and standards before using any cross on a pressurized system, since the descriptions shown do not state them.
Finally, review the project specification for approved manufacturers, pressure requirements and any standards the system must meet. Record the size and schedule on the order so the correct cross arrives the first time. Keep the size list for the whole assembly together so every cross, tee and elbow is ordered against the same drawing. Confirm the fitting against the manufacturer's documentation if the application is unusual.
Frequently Asked Questions
What sizes do PVC Schedule 80 Crosses (Socket) come in?
The products shown in PVC Schedule 80 Crosses (Socket) are 1/4", 1/2", 3/4", 1" and 1-1/4" crosses with socket connections. Check each product page for the exact size listed.
What brand makes the PVC Schedule 80 crosses?
Spears is the brand listed for every product shown in PVC Schedule 80 Crosses (Socket). Each is named as a PVC Schedule 80 cross with a socket connection. Verify the brand on the product page for any other item.
What connection type do PVC Schedule 80 Crosses (Socket) use?
Each product shown in PVC Schedule 80 Crosses (Socket) lists Socket as the connection type and PVC as the material. Confirm the socket size against the pipe on the job before assembly.
When should a contractor use a cross instead of a tee?
A cross is a four-way fitting, so it suits an intersection where two lines meet at one point. A tee serves a single branch. Use PVC Schedule 80 Crosses (Socket) when the drawing calls for that four-way connection.
What should be checked before ordering PVC Schedule 80 Crosses (Socket)?
Check the size, the Schedule 80 designation and the socket connection against the existing pipe. The descriptions shown for PVC Schedule 80 Crosses (Socket) do not state a pressure rating, so confirm that on the product page or with the manufacturer. Record the size on the order.