Apply to be a TradeMaster!
Main product image of 1/4" PVC Schedule 80 Cross (Socket)
Magnifying glass
Hover image to zoom

1/4" PVC Schedule 80 Cross (Socket)

SKU:
820-002
Rating:
(0)
Q&A:
(0)
1/4" PVC Schedule 80 Cross (Socket)
Magnifying glass
Hover image to zoom
$23.73 each
BOX UP & SAVE 10%
$534.25 box of 25
$21.37 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
1/4"
1/4"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1/4"

Specs

–
Size:

1/4"

Product Type:

Cross

Connection Type:

Socket

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU: 60659
Hercules
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy