Apply to be a TradeMaster!
Main product image of 2-1/2" x 1-1/4" PVC Schedule 80 Cross, Bushed (Socket)
Magnifying glass
Hover image to zoom

2-1/2" x 1-1/4" PVC Schedule 80 Cross, Bushed (Socket)

SKU:
820-290
Rating:
(0)
Q&A:
(0)
2-1/2" x 1-1/4" PVC Schedule 80 Cross, Bushed (Socket)
Magnifying glass
Hover image to zoom
$95.34 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
2-1/2" x 1-1/4"
2-1/2" x 1-1/2"2-1/2" x 1-1/4"2-1/2" x 1"2-1/2" x 2"2" x 1-1/2"2" x 1-1/4"2" x 1/2"2" x 3/4"2" x 1"3" x 1-1/2"3" x 1-1/4"3" x 2-1/2"3" x 1"3" x 2"4" x 2"4" x 3"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
2-1/2" x 1-1/4"

Description

–
2-1/2" x 2-1/2" x 1-1/4" x 1-1/4" PVC Schedule 80 Cross, Bushed (Socket)

Specs

–
Size:

2-1/2" x 1-1/4"

Product Type:

Cross

Connection Type:

Socket

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU: 60713
Hercules
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy