Apply to be a TradeMaster!
Main product image of 1" PVC Schedule 80 Cross (Socket)
Magnifying glass
Hover image to zoom

1" PVC Schedule 80 Cross (Socket)

SKU:
820-010
Rating:
(0)
Q&A:
(0)
1" PVC Schedule 80 Cross (Socket)
Magnifying glass
Hover image to zoom
$32.67 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Size: 
1"
1/4"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1"

Specs

–
Size:

1"

Product Type:

Cross

Connection Type:

Socket

Material:

PVC

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy