Apply to be a TradeMaster!
Main product image of 3" x 3" x 3" x 2" PVC Schedule 80 Reducing Double Wye
Magnifying glass
Hover image to zoom

3" x 3" x 3" x 2" PVC Schedule 80 Reducing Double Wye

SKU:
876-338
Rating:
(0)
Q&A:
(0)
3" x 3" x 3" x 2" PVC Schedule 80 Reducing Double Wye
Magnifying glass
Hover image to zoom
$207.35 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
3" x 3" x 3" x 2"
8" x 8" x 2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3" x 3" x 3" x 2"
Product Highlight: Color
Gray
Product Highlight: Max Pressure
100 psi

Description

–
875-585:
  • 3" x 3" x 3" x 2"
  • Socket x Socket x Socket x Socket
  • Size 3" is 150 psi, all Fabricated Sizes- 100 psi Maximum Internal Pressure Rating @ 73°F (23°C)
  • Specs

    –
    Size:

    3" x 3" x 3" x 2"

    Color:

    Gray

    Connection Type:

    Socket

    Max Pressure:

    100 psi

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy