Apply to be a TradeMaster!
Main product image of 3" x 3" x 1" PVC Schedule 80 Reducing Wye
Magnifying glass
Hover image to zoom

3" x 3" x 1" PVC Schedule 80 Reducing Wye

SKU:
875-335
Rating:
(0)
Q&A:
(0)
3" x 3" x 1" PVC Schedule 80 Reducing Wye
Magnifying glass
Hover image to zoom
$193.52 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Size: 
3" x 3" x 1"
3" x 3" x 1"3" x 3" x 1-1/2"3" x 3" x 1-1/4"3" x 3" x 2"3" x 3" x 2-1/2"3" x 3" x 3" x 2"4" x 4" x 1-1/2"4" x 4" x 2"4" x 4" x 2-1/2"4" x 4" x 3"6" x 6" x 1"6" x 6" x 2"6" x 6" x 3"6" x 6" x 4"8" x 8" x 2"8" x 8" x 3"8" x 8" x 4"8" x 8" x 6"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3" x 3" x 1"
Product Highlight: Color
Gray
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
875-335:
  • 3" x 3" x 1"
  • Socket x Socket x Socket
  • 1/2" - 2" - 235 psi Maximum Internal Pressure Rating @ 73°F (23°C)
  • 2-1/2" - 6" - 150 psi Maximum Internal Pressure Rating @ 73°F (23°C)
  • 8" -10" & All Fabricated Sizes - 100 psi Maximum Internal Pressure Rating @ 73°F (23°C)
  • 12" 80 psi Maximum Internal Pressure Rating @ 73°F (23°C)
  • Specs

    –
    Size:

    3" x 3" x 1"

    Color:

    Gray

    Connection Type:

    Socket

    Max Pressure (PSI):

    150

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy