Apply to be a TradeMaster!
Main product image of 3.3" Shaded Pole Motor (1/20 HP, 208-230V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" Shaded Pole Motor (1/20 HP, 208-230V, 1550 RPM)

Brand:
Packard
SKU:
40188
Rating:
(1)
Q&A:
(1)
3.3" Shaded Pole Motor (1/20 HP, 208-230V, 1550 RPM)
Magnifying glass
Hover image to zoom
$114.90 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
0.9 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Shaded pole
  • Automatic overload
  • Totally Enclosed
  • Stud mounting
  • 60 Hertz
  • Single phase
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

Diameter (Inches):

3.3"

RPM:

1550

Speeds:

1

Horse Power:

1/20

Voltage:

208/230V

Amperage:

0.9

Bearings:

Sleeve

Rotation:

CWSE

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
RPM
Horse Power
Voltage
Amperage
CURRENT ITEM
Product Image of 3.3" Shaded Pole Motor (1/20 HP, 208-230V, 1550 RPM)
3.3" Shaded Pole Motor (1/20 HP, 208-230V, 1550 RPM)
SKU: 40188
(1)
Shaded Pole
1550
1/20
208/230V
0.9
Shaded Pole
1500
1/20
230V
0.9
Shaded Pole
Fractional Horsepower
Permanent Split Capacitor
1550
1/20
230V
0.4

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good exact replacement

Dimensions matched , motor works well
Realbbq
Dover
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the shaft size? Is it 3/4? Can I fit a 3/4 pulley on it?

Asked by Dzboy 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

As per Packard's site it looks like the shaft is 5/16 diameter x 2-5/16 length. I don't believe this will really fit a 3/4 pulley properly. Here is a link to the specs if you like http://www.packardonline.com/Shop/Product/306

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy