Apply to be a TradeMaster!
Main product image of 3.3" CCWSE Motor (1/20 HP, 208-230V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" CCWSE Motor (1/20 HP, 208-230V, 1550 RPM)

Brand:
Packard
SKU:
40189
Rating:
(0)
Q&A:
(0)
3.3" CCWSE Motor (1/20 HP, 208-230V, 1550 RPM)
Magnifying glass
Hover image to zoom
$81.40 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
0.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Shaded pole
  • Automatic overload
  • Open enclosure
  • 60 Hertz
  • Single phase
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

Phase:

1

Speeds:

1

Horse Power:

1/20

Voltage:

208/230V

Amperage:

0.8

Rotation:

CCWSE

RPM:

1550

Enclosure Type:

Open

Bearings:

Sleeve

Hertz:

60

Overload Protection:

Automatic

Shaft Diameter:

5/16"

Shaft Length:

2-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Phase
Speeds
Horse Power
Voltage
CURRENT ITEM
Product Image of 3.3" CCWSE Motor (1/20 HP, 208-230V, 1550 RPM)
3.3" CCWSE Motor (1/20 HP, 208-230V, 1550 RPM)
SKU: 40189
Shaded Pole
1
1
1/20
208/230V
Shaded Pole
1
1
1/20
230V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy