Apply to be a TradeMaster!
Main product image of 5" CW Motor (1/20 HP, 115V, 1050 RPM)
Magnifying glass
Hover image to zoom

5" CW Motor (1/20 HP, 115V, 1050 RPM)

Brand:
Packard
SKU:
40242
Rating:
(1)
Q&A:
(0)
5" CW Motor (1/20 HP, 115V, 1050 RPM)
Magnifying glass
Hover image to zoom
40242 has been discontinued
Discontinued February 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
2 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Shaded Pole
  • Sleeve Bearing
  • CW Rotation
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end

Specs

–
Diameter (Inches):

5"

Horse Power:

1/20

Phase:

1

Speeds:

1

Voltage:

115V

Amperage:

2

Rotation:

CW

RPM:

1050

Type:

Shaded Pole

Enclosure Type:

Totally Enclosed

Bearings:

Sleeve

Shaft Diameter:

3/8"

Overload Protection:

Automatic

Hertz:

60

Insulation Class:

A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Phase
Speeds
Voltage
Amperage
CURRENT ITEM
1/20
1
1
115V
2
1-Speed 1050 RPM 1/20 HP Motor (115V)
SKU: D242
1/20
1
1
115V
2

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Replacement motor worked great!

Easy Plug and play
BCT 404
West Allis, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?