Apply to be a TradeMaster!
Main product image of 3.3" Fan & Blower Duty Motor (1/50 HP, 120V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" Fan & Blower Duty Motor (1/50 HP, 120V, 1550 RPM)

Brand:
Packard
SKU:
40933
Rating:
(0)
Q&A:
(1)
3.3" Fan & Blower Duty Motor (1/50 HP, 120V, 1550 RPM)
Magnifying glass
Hover image to zoom
40933 has been discontinued
Discontinued January 13, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3.3" Fan & Blower Duty Motor (1/50 HP, 120V, 1550 RPM)
Brand:
Packard
SKU:50933
(10)
Order by today, receive 25 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/50 HP
Product Highlight: Amperage
1.2 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

  • Shaded pole
  • Automatic overload
  • Open enclosure
  • 60 Hertz
  • Single phase
  • Rotation is determined by viewing the shaft end

Specs

Type:

Shaded Pole

Diameter (Inches):

3.3"

RPM:

1550

Speeds:

1

Horse Power:

1/50

Voltage:

120v

Amperage:

1.2

Bearings:

Sleeve

Rotation:

CCWSE

Enclosure Type:

Open

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would you have a replacement motor for an Emerson-Pryne F32CAK3-32. Please let me know. Tks

Asked by steve 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Steve, Unfortunately, that part number is not coming up for me

Was this review helpful to you?