Apply to be a TradeMaster!
Main product image of 3.3" Fan & Blower Duty Motor (1/50 HP, 120V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" Fan & Blower Duty Motor (1/50 HP, 120V, 1550 RPM)

Brand:
Packard
SKU:
50933
Rating:
(12)
Q&A:
(0)
3.3" Fan & Blower Duty Motor (1/50 HP, 120V, 1550 RPM)
Magnifying glass
Hover image to zoom
$57.95 each
In Stock
In Stock
Get 20 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/50 HP
Product Highlight: Amperage
1.2 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: Image does not represent actual product, this is a stock photo. Product is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Shaded pole
  • Automatic overload
  • Open enclosure
  • 60 Hertz
  • Single phase
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

Diameter (Inches):

3.3"

RPM:

1550

Speeds:

1

Horse Power:

1/50

Voltage:

120v

Amperage:

1.2

Bearings:

Sleeve

Rotation:

CCWSE

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.5 out of 12 reviews
100% would recommend this product
4.5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
17%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

I would buy again if I needed a similar one.

I used this motor to replace the motor from a 1958 Pryne & Co 208 Blo-Fan Kitchen exhaust fan. The body of the motor is slightly shorter, but the 1/4" shaft is slightly longer and made up the difference. It was ccw as needed. Mounting was the same means and width. Great little motor.
VS

Most Liked Negative Review

Item I received was different from item in photograph on web

Please update your product photos. A critical design difference prevented me from using it. Had to return it.
Showing 1-10 of 12 reviews

Perfect Replacement For A 1950's Emerso Pryne Bath Exhaust

I Did A Lot A Lot Of Research By Phone And Online Before Locating This Replacement Motor. It Runs Counterclockwise Which Was Correct For The Metal Fan Blade. The New Motor Is Whisper Quiet, And The Customers Could Not Be Happier.
Bill Professional Handyman
St. Louis, MO
2 months ago
Was this review helpful to you?

I would definitely buy this product again

Had a real old kitchen exhaust fan that the motor went out of and had a real hard time finding a replacement until I came across this. It works perfectly with the old exhaust fan, very happy it worked with it or I would have been at a loss.
Sissy
Illinois
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product; my error in the order. Terrific delivery

I made it work. The product I needed was discontinued and no alternative was available anywhere.
gustav
CT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loud but workd great!

This replaced an old ceiling kitchen vent fan motor. It works great but is a little loud. The customer service with this company is the best!
R&B
WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact product and excellent service

I was surprised that they had the product. Service was courteous and very helpful and quick delivery! Nice to experience this type of service again!
JB
WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Web site was easy to use, illustrations were excellent, and description of product was very detailed and complete making the decision to buy the product easy.
psm
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again if I needed a similar one.

I used this motor to replace the motor from a 1958 Pryne & Co 208 Blo-Fan Kitchen exhaust fan. The body of the motor is slightly shorter, but the 1/4" shaft is slightly longer and made up the difference. It was ccw as needed. Mounting was the same means and width. Great little motor.
F150
Clearwater
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definately buy this product again from this company.

Searched online to find someone that would carry this fan motor and this company had the motor at a reasonable price, ordering was easy, and was shipped to us quickly. Very happy with the service.
Annie
Indiana, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend

Perfect service. Thanks. But leave it up to me . . . I ordered the wrong fan!
Bud
King George, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I used this to replace a broken fan motor and it works great!
Kyle
Washington, DC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy