Apply to be a TradeMaster!
Main product image of 3.3" Larkin Replacement Motor (1/20 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" Larkin Replacement Motor (1/20 HP, 115V, 1550 RPM)

Brand:
Packard
SKU:
41194
Rating:
(0)
Q&A:
(0)
3.3" Larkin Replacement Motor (1/20 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$124.51 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Rotation is determined by viewing the shaft end
  • Special Lyall plug and cord included
  • Automatic Overload
  • Stud Mounting
  • 60 HZ
  • Single Phase

Specifications:
  • H.P.: 1/20
  • Speeds: 1
  • Volts: 115
  • Amps: 1.90
  • Rotation: CCW
  • RPM: 1550
  • Bearings: Sleeve
  • Diameter (In.): 3.3
  • Enclosure: Open
  • Mounting: Stud
  • Shaft Length (In.): 2 3/8
  • Motor Type: Shaded Pole
  • Frame: 3.3
  • Overload: Automatic
  • Phase: 1
  • Shaft Diameter (In.): 5/16
  • Shafts: 1
  • Hertz: 60
  • Shaft Dimension (In.): 5/16 x 2 3/8
  • Length Less Shaft (In.): 2 3/4

Specs

–
Type:

Shaded Pole

RPM:

1550

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
RPM
Voltage
CURRENT ITEM
Product Image of 3.3" Larkin Replacement Motor (1/20 HP, 115V, 1550 RPM)
3.3" Larkin Replacement Motor (1/20 HP, 115V, 1550 RPM)
SKU: 41194
Shaded Pole
1550
115V
Shaded Pole
1500
115V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy