Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Packard Motors
48 Frame 70 Degree C-Condenser Fan Motor (1/2 HP, 460V, 1075 RPM)
Brand:
Packard
SKU:
43738F
Rating:
(0)
Q&A:
(0)
Hover image to zoom
43738F has been discontinued
Discontinued July 3, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
460v
1075 RPM
Reversible
1/2 HP
1.5 Amps
Description
–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
Features:
Reversible
Ball Bearing
Extended Thru Bolts
Class F Insulation
Energy Efficient PSC Design
All Angle Mounting
36" Leads
Drill and Tapped Holes in the Shell for Rheem Mounting
70° Max Ambient Temperature
48 Frame
Hide Description
Specs
–
Horse Power:
1/2
Voltage:
460v
Amperage:
1.5
Rotation:
Reversible
RPM:
1075
Type:
Permanent Split Capacitor
Enclosure Type:
Totally Enclosed
Bearings:
Ball
Overload Protection:
Automatic
Hertz:
60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Horse Power
...
Voltage
...
Amperage
...
Rotation
...
RPM
...
CURRENT ITEM
48 Frame 70 Degree C-Condenser Fan Motor (1/2 HP, 460V, 1075 RPM)
SKU:
43738F
Packard
1/2
460v
1.5
Reversible
1075
5.6" TEAO PSC Condenser Fan Motor (460V, 1/2 HP, 1075 RPM)
SKU:
3738
US Motors
1/2
460v
1.5
Reversible
1075
×
Video