Apply to be a TradeMaster!
Main product image of 48/56 Frame BD Fan And Blower Motor (1/2 HP, 115V, 1725 RPM)
Magnifying glass
Hover image to zoom

48/56 Frame BD Fan And Blower Motor (1/2 HP, 115V, 1725 RPM)

Brand:
Packard
SKU:
45012
Rating:
(0)
Q&A:
(0)
48/56 Frame BD Fan And Blower Motor (1/2 HP, 115V, 1725 RPM)
Magnifying glass
Hover image to zoom
$204.46 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
8.3 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Centrifugal pumps, belt drive furnace blowers, fans.

Features:
  • 40ºC ambient
  • Continuous duty
  • 5/8 inch shaft adapter and key included
  • Resilient base has 48 and 56 Frame mounting holes
  • Full Service Factor ratings
  • Class B insulation
  • Electrically reversible
  • Open drip proof enclosure
  • 5 5/8 inch diameter
  • Split phase
  • Automatic overload
  • 60 Hertz
  • Single speed

Specs

–
Horse Power:

1/2

Diameter (Inches):

5-5/8"

Phase:

1

Speeds:

1

Voltage:

115V

Amperage:

8.3

Rotation:

Reversible

RPM:

1725

Enclosure Type:

Open Drip Proof

Bearings:

Sleeve

Shaft Diameter:

1/2"

Shaft Length:

1-7/8"

Overload Protection:

Automatic

Hertz:

60

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Horse Power
Phase
Speeds
Voltage
Amperage
CURRENT ITEM
Product Image of 48/56 Frame BD Fan And Blower Motor (1/2 HP, 115V, 1725 RPM)
48/56 Frame BD Fan And Blower Motor (1/2 HP, 115V, 1725 RPM)
SKU: 45012
1/2
1
1
115V
8.3
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy