Apply to be a TradeMaster!
Main product image of 48/56 Frame Belt Drive Fan & Blower Motor (1/3 HP, 115V, 1725 RPM)
Magnifying glass
Hover image to zoom

48/56 Frame Belt Drive Fan & Blower Motor (1/3 HP, 115V, 1725 RPM)

Brand:
Packard
SKU:
45013-PACKARD
Rating:
(4)
Q&A:
(1)
48/56 Frame Belt Drive Fan & Blower Motor (1/3 HP, 115V, 1725 RPM)
Magnifying glass
Hover image to zoom
$153.91 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
6.6 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Centrifugal pumps, belt drive furnace blowers, fans

  • 40ºC ambient
  • Continuous duty
  • 5/8 inch shaft adapter and key included
  • Resilient base has 48 and 56 Frame mounting holes
  • Full Service Factor ratings
  • Class B insulation
  • Electrically reversible
  • Open drip proof enclosure
  • 5 5/8 inch diameter
  • Split phase
  • Automatic overload
  • 60 Hertz
  • Single speed

Specs

–
Type:

Split Phase

RPM:

1725

Speeds:

1

Horse Power:

1/3

Voltage:

115V

Amperage:

6.6

Diameter (Inches):

5-5/8"

Bearings:

Sleeve

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Big Letdown: New Motor Dies Fast, Old One Lasted Decades

Was a good fit, but it failed way too soon. The motor it replaced was original equipment from the 1970s and lasted decades. A replacement motor should reasonably last at least 5–10 years. Very disappointed given the cost of the part and the time it takes to do the repair. I can't justify recommending this product if it can't meet even a basic reliability expectation.
Iggy
Scranton, PA
9 months ago
Was this review helpful to you?

Quick & easy

Ordering was easy. Product arrived quickly. Works correctly.
do it myselfer
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It works perfect on my attic fan
Mike
Kansas City MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty good

Pretty good motor dont even hear the motor turn on to run my furnace blower
Tonezillaz
Saint Mary's Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is overall length

Asked by Bert 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bert. Excluding the shaft, this motor is 7-7/16" in length.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy