Apply to be a TradeMaster!
Main product image of Single-Phase Direct Drive Blower Motor for Carrier HC37AE114 (1/5 HP, 115V, 3 Speed, 1075 RPM)
Magnifying glass
Hover image to zoom

Single-Phase Direct Drive Blower Motor for Carrier HC37AE114 (1/5 HP, 115V, 3 Speed, 1075 RPM)

Brand:
Packard
SKU:
45114
Rating:
(0)
Q&A:
(0)
Single-Phase Direct Drive Blower Motor for Carrier HC37AE114 (1/5 HP, 115V, 3 Speed, 1075 RPM)
Magnifying glass
Hover image to zoom
$111.43 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/5 HP
Product Highlight: Amperage
3.3 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Product Features
  • Requires 7.5MFD/370V Capacitor
  • Overload protection: Automatic
  • Mounting: Flex Mount
  • NEMA frame: 48

Specs

–
Type:

Permanent Split Capacitor

RPM:

1075

Speeds:

3

Horse Power:

1/5

Voltage:

115V

Amperage:

3.3

Bearings:

Ball

Rotation:

CWSE

Enclosure Type:

Open

Overload Protection:

Automatic

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7.5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF7.5
Titan Pro

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy