The Day Savers – A National Tradesmen Day Contest
Main product image of Goodman Replacement Draft Inducer (115V, 3200 RPM)
Magnifying glass
Hover image to zoom

Goodman Replacement Draft Inducer (115V, 3200 RPM)

Brand:
Packard
SKU:
48331
Rating:
(12)
Q&A:
(1)
Goodman Replacement Draft Inducer (115V, 3200 RPM)
Magnifying glass
Hover image to zoom
$232.31 each
In Stock
In Stock
Get 32 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CW

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Goodman Replacement Draft Inducer (115V, 0.8A, 3200 RPM)

Includes Rubber Boot

Specs

Type:

Shaded Pole

Voltage:

115V

RPM:

3200

Bearings:

Ball

Enclosure Type:

Open

Rotation:

CW

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Goodman Replacement Draft Inducer (115V, 3200 RPM)
Goodman Replacement Draft Inducer (115V, 3200 RPM)
SKU: 48331
(12)

You May Also Need

Product Reviews

4.75 out of 12 reviews
100% would recommend this product
4.75
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

so far so good

The blower has only been in use for a couple of weeks but so far everything is perfect. Blower was an exact fit and looked just like the original. Can't hardly tell that the furnace is running now because it is so quiet compared to what it was sounding like before. The reason I'm only giving it 4 stars is because I've read other reviews concerning these and other brands of this unit and there have been a lot of complaints about the longevity of them so I'm being a little cautious about a full 5 star rating at this time.
VS

Most Liked Negative Review

like the product

i buy one every year the bearing always freezes up cant find any help solving the problem
Showing 1-10 of 12 reviews

Great quality bolted right on

Awesome service!
Tony
NC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome supplier

Have ordered many parts now and have all been exactly what I needed.
Dogman
North Dakita
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Fit and operates perfectly
Shortbangor
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

like the product

i buy one every year the bearing always freezes up cant find any help solving the problem
tp
mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Same exact part as the one I took out and offered by the competitor but 100 dollars less expensive.
AL Warm & Happy
Antioch, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

so far so good

great price, the right part, and easy to replace
bargain hunter
neenah wi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great service. Delivered in 2 days as promised. Easy install. Works well.
Becks
Slinger, Wi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

The right part and arrived the day after I ordered for a great price. Easier than going to local hvac supplier!
Austin
Fowlerville, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised

Installed 2 weeks ago. Easily installed with 3 screws, 4 wires, 2 hose clamps for outlet, and push on hose for pressure switch. Came with new rubber outlet hose and 2 new clamps. Everything lined up and has been running smoothly since install. Competitively priced and shipped the fastest, important because we were without heat, (also with free shipping) when compared to other sources on the web including eBay.
Eric S.
Louisville, KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

so far so good

The blower has only been in use for a couple of weeks but so far everything is perfect. Blower was an exact fit and looked just like the original. Can't hardly tell that the furnace is running now because it is so quiet compared to what it was sounding like before. The reason I'm only giving it 4 stars is because I've read other reviews concerning these and other brands of this unit and there have been a lot of complaints about the longevity of them so I'm being a little cautious about a full 5 star rating at this time.
M.
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I purchased this motor a year ago for an identical replacement and the bearings are tight already causing it to lock up. What kind of warranty is on this product?

Asked by Wags 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Supplyhouse.com offers a 1 year warranty on all replacement parts. We would need to confirm this part is being used in the right application in order to replace it under warranty so the full model and serial number of your unit (furnace/air handler/etc.) is needed. Please gather this information, along with your original order number and call our customer service line for further assistance with this. If you do not have your original order number then please give the representative your full name, email and phone number when calling and we should be able to locate the order. 1-888-757-4774

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy