Apply to be a TradeMaster!
Main product image of Goodman Replacement Draft Inducer (115V, 3200/2800 RPM)
Magnifying glass
Hover image to zoom

Goodman Replacement Draft Inducer (115V, 3200/2800 RPM)

Brand:
Packard
SKU:
48332
Rating:
(3)
Q&A:
(0)
Goodman Replacement Draft Inducer (115V, 3200/2800 RPM)
Magnifying glass
Hover image to zoom
$221.85 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3200, 2800 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Goodman Replacement Draft Inducer (115V, 1.80-1.10A, 3200/2800 RPM)

Includes Rubber Boot

Specs

–
Amperage:

1.8

Type:

Shaded Pole

Voltage:

115V

RPM:

3200

2800

Bearings:

Ball

Enclosure Type:

Open

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Couldn't be happier - it's an OEM motor!

Packard is actually selling the OEM motor in a box with the Packard name on it. It is identical in every detail to the original motor that was in my furnace and has the manufacturer's name molded into the housing. This is the one to get. I used to work for an aftermarket auto parts manufacturer and, with parts that were too complicated and expensive to tool up for, we used to do the same thing, just buy the OEM parts wholesale and resell them.
Walter
IA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Notch All The Way!

I had a part go bad on my furnace and wasn't sure which replacement was correct for my application. In one attempt, I got the info I needed and had the part in my hand the very next day! True customer service, a quality part all at a decent price. It gets no better than that!
Jamos1
Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Packard vent unit...good purchase

Product works fine, as expected. These blower/vent unit tend not to last forever...I found that to be about six years give or take. Supply House really did a superb job of working around a shipping obstacle during the holidays. I'm typically hard to impress and they really went the extra mile.
Krazykat
Issaquah washington
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy