Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Packard Motors
Packard Pro Multi-Horsepower Direct Drive Blower Motor (1/6-1/2 HP, 208-230V, 1075 RPM)
Brand:
Packard
SKU:
55461-PACKARD
Rating:
(0)
Q&A:
(0)
Hover image to zoom
55461-PACKARD has been discontinued
Discontinued April 22, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
5-5/8" Multi-Horsepower Direct Drive Blower Motor (1/2-1/6 HP, 208-230V, 1075 RPM)
Brand:
Packard
SKU:
45461
(2)
Order by
today
, receive 6 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
208/230V
1075 RPM
Reversible
1/2, 1/6, 1/4, 1/3, 1/5 HP
7.3 Amps
Description
–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
Packard Pro Multi-Horsepower Direct Drive Blower Motor (1/6-1/2 HP, 208-230V, 1075 RPM)
Product Features
Capacitor required - 10MFD/370V
Capacitor not included
Open enclosure
Continuous duty, air over
2-1/2" Mounting Rings, Rheem Mounting Holes
Class B insulation
Reversible rotation
Thermal overload protection
48 Frame
60 Hertz
Single phase
4 Speed
Hide Description
Specs
–
Type:
Permanent Split Capacitor
RPM:
1075
Speeds:
4
Horse Power:
1/2
1/6
1/4
1/3
1/5
Voltage:
208/230V
Amperage:
7.3
Bearings:
Sleeve
Rotation:
Reversible
Enclosure Type:
Open
Phase:
1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video