Apply to be a TradeMaster!
Main product image of 5-5/8" Multi-Horsepower Direct Drive Blower Motor (1/2-1/6 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Multi-Horsepower Direct Drive Blower Motor (1/2-1/6 HP, 208-230V, 1075 RPM)

Brand:
Packard
SKU:
45461
Rating:
(2)
Q&A:
(1)
5-5/8" Multi-Horsepower Direct Drive Blower Motor (1/2-1/6 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$125.72 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3, 1/4, 1/2, 1/5, 1/6 HP
Product Highlight: Amperage
2.9 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Permanent split capacitor
  • Multiple capacitor/speed combinations
  • Continuous duty, air over
  • Mounting rings, thru bolts and holes in shell
  • Class B insulation
  • Reversible rotation
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase
  • 4 Speed

Specs

–
Type:

Permanent Split Capacitor

RPM:

1075

Speeds:

4

Horse Power:

1/3

1/4

1/2

1/5

1/6

Voltage:

208/230V

Diameter (Inches):

5-5/8"

Amperage:

2.9

Bearings:

Sleeve

Rotation:

Reversible

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Horse Power
Voltage

You May Also Need

5-5/8" PSC Condenser Fan Motor (1/3 - 1/6 HP, 208-230V, 1075 RPM)
SKU: 45458B
Packard

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great universal motor to stock

Had great luck with this motor with its versatility it's hard to beat
Kevin
Roanoke rapids nc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good motor

good replacement motor to keep on hand
Bill
md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What capacitor does this motor reguire

Asked by keith 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The required capacitor will depend on the horsepower selected: (1/2HP 10 MFD @370 Volt ), (1/3HP 7.5@370), (1/4HP 7.5@370), (1/5HP 7.5@370), (1/6HP 7.5@370)

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy