Apply to be a TradeMaster!
Main product image of C-Frame Nutone Replacement Motor (115V, 3000 RPM)
Magnifying glass
Hover image to zoom

C-Frame Nutone Replacement Motor (115V, 3000 RPM)

Brand:
Packard
SKU:
65106
Rating:
(0)
Q&A:
(0)
C-Frame Nutone Replacement Motor (115V, 3000 RPM)
Magnifying glass
Hover image to zoom
$29.67 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Evaporators, refrigerators, range hoods, ventilators, exhaust fans and unit heaters.

  • Shaded Pole
  • Sleeve Bearing
  • Automatic Overload
  • Rotation is determined by viewing the shaft end
  • Direct Replacements for Nutone, Gemline, and Bohn

Specs

–
Type:

Shaded Pole

Voltage:

115V

RPM:

3000

Rotation:

CCW

Amperage:

0.8

Enclosure Type:

Open

Bearings:

Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Voltage
RPM
Rotation
Amperage
CURRENT ITEM
Product Image of C-Frame Nutone Replacement Motor (115V, 3000 RPM)
C-Frame Nutone Replacement Motor (115V, 3000 RPM)
SKU: 65106
Shaded Pole
115V
3000
CCW
0.8
Shaded Pole
115V
3000
CCWSE
0.77
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy