Apply to be a TradeMaster!
Main product image of Carrier Replacement Draft Inducer (1/30 HP, 115V, 2800/2500 RPM)
Magnifying glass
Hover image to zoom

Carrier Replacement Draft Inducer (1/30 HP, 115V, 2800/2500 RPM)

Brand:
Packard
SKU:
65118
Rating:
(1)
Q&A:
(0)
Carrier Replacement Draft Inducer (1/30 HP, 115V, 2800/2500 RPM)
Magnifying glass
Hover image to zoom
$144.05 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
2500, 2800 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
1.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Two Speed.
  • Ball Bearing
  • Two Speed Plug Included

Specs

–
Type:

Shaded Pole

Voltage:

115V

Horse Power:

1/30

Rotation:

CCWLE

RPM:

2500

2800

Amperage:

1.8

Enclosure Type:

Open

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Carrier Replacement Draft Inducer (1/30 HP, 115V, 2800/2500 RPM)
Carrier Replacement Draft Inducer (1/30 HP, 115V, 2800/2500 RPM)
SKU: 65118
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact match to what I needed

Great product and great price!
Scott
Allen, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy