Shop Resideo Sale
Main product image of Shaded Pole Combustion Motor (115V, 3000 RPM)
Magnifying glass
Hover image to zoom

Shaded Pole Combustion Motor (115V, 3000 RPM)

Brand:
Packard
SKU:
65123
Rating:
(0)
Q&A:
(0)
Shaded Pole Combustion Motor (115V, 3000 RPM)
Magnifying glass
Hover image to zoom
$110.96 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Amperage
1.5 Amps
Product Highlight: Wattage
23 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Shaded Pole Combustion Motor (115V, 3000 RPM)

Specs

–
Type:

Shaded Pole

Voltage:

115V

Rotation:

CCWLE

RPM:

3000

Amperage:

1.5

Enclosure Type:

Open

Bearings:

Ball

Wattage:

23

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy